Shop All Kids Chairs
Virco
Analogy® Series 18" Rocker Chair, 5th Grade - Adult - Cobalt Blue
Mfr # ANROCK18
Zoro # G204192164
product price: $237.99
/ea
Sold in multiples of 2 for $475.98
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$475.98
Free 30-Day Returns
Key Features
- Width 20 in.
- Length 22.31 in.
- Material Molded Polypropylene Shell
- Height 30.63 in.
- Style Rocker Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # ANROCK18
- Zoro # G204192164
- Country of Origin United States
- Category Kids Chairs
Dimensions
Width | 20 in. |
Length | 22.31 in. |
Height | 30.63 in. |
Details
Material | Molded Polypropylene Shell |
Style | Rocker Chair |
Frame | Chrome |
Seat Color | Cobalt Blue |
Description
Competence And Value Analogy®'s Striking Upright Design Features Ergonomic Support And Durability Paired With Exceptional Value
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- KRINNER Genie Tree Stand Xxl (94720)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue (ZFLROCK15)
- Virco Kids Chairs