Shop All Kids Chairs
Virco
9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Sky Blue Seat
Mfr # 9018
Zoro # G004191848
product price: $68.65
/ea
Sold in multiples of 4 for $274.60
$274.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18.75 in.
- Height 30.63 in.
- Length 20.44 in.
- Material Polyehtylene
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 9018
- Zoro # G004191848
- Country of Origin United States
- Category Kids Chairs
Dimensions
Width | 18.75 in. |
Height | 30.63 in. |
Length | 20.44 in. |
Details
Material | Polyehtylene |
Style | Classroom Chair |
Frame | Chrome |
Seat Color | Sky Blue |
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- VIRCO 2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (2018)
- VIRCO ZUMA® Series 13" Classroom Chair, Kindergarten - 1st Grade with Nylon Glides - Cobalt Blue (ZU413)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue (ZFLROCK15)
- D2D TECHNOLOGIES Leather Look Vinyl Bean Bag Ottoman; Ebony - Small (D2305453)
- Virco Seating