Shop All Kids Chairs
Virco
9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat
Mfr # 9016
Zoro # G604192047
product price: $70.29
/ea
Sold in multiples of 4 for $281.16
$281.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.5 in.
- Material Polyehtylene
- Width 16.88 in.
- Height 27 in.
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 9016
- Zoro # G604192047
- Country of Origin United States
- Category Kids Chairs
Dimensions
Length | 19.5 in. |
Width | 16.88 in. |
Height | 27 in. |
Details
Material | Polyehtylene |
Style | Classroom Chair |
Frame | Chrome |
Seat Color | Black |
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE V2092-501-00 Ventadome V2092 Series Radius Corner Non-Powered Ventilator Without Garnish-Birch (V2092-501-00)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- BRIDGEPORT Folding Table, Fold In Half, 38.5" Square Resin Top, XL Size, Black (C036BP14BLK1E)
- LORELL Lorell Headrest (LLR60329)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Green Apple (ZFLROCK15)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VIRCO ZUMA® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (ZU418)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Black Armless Shell, PK5 (53318-5-BLACK-NA-CH)
- Virco Seating