Shop All Kids Chairs
Virco
9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Sky Blue Seat
Mfr # 9014
Zoro # G104192066
Sold in multiples of 4 for $251.96
$251.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22.38 in.
- Width 14.75 in.
- Length 17.5 in.
- Material Polyehtylene
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # 9014
- Zoro # G104192066
- Country of Origin United States
- Category Kids Chairs
Dimensions
Height | 22.38 in. |
Width | 14.75 in. |
Length | 17.5 in. |
Details
Material | Polyehtylene |
Style | Classroom Chair |
Seat Color | Sky Blue |
Frame | Chrome |
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69532)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black (205100900)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Sky Blue Seat (9018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- VIRCO ZUMA® Series 13" Classroom Chair, Kindergarten - 1st Grade with Nylon Glides - Cobalt Blue (ZU413)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- Virco Seating