Shop All Kids Chairs
Virco
9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Black Seat
Mfr # 9014
Zoro # G704192138
Sold in multiples of 4 for $239.80
$239.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.75 in.
- Length 17.5 in.
- Height 22.38 in.
- Material Polyehtylene
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # 9014
- Zoro # G704192138
- Country of Origin United States
- Category Kids Chairs
Dimensions
Width | 14.75 in. |
Length | 17.5 in. |
Height | 22.38 in. |
Details
Material | Polyehtylene |
Style | Classroom Chair |
Frame | Chrome |
Seat Color | Black |
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Height Adj, Flat Panel Cart, w/Shelf (FP2500)
- FLASH FURNITURE Rectangle Activity Table, 23.625 W X 47.25 L X 23.5 H, Plastic, Steel, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- WADDELL MFG MOUNTING PLATE METL 5.5 in. (2755)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Sky Blue Seat (9014)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Sky Blue Seat (9018)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue (ZFLROCK15)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- VIRCO 2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (2018)
- Virco Seating