Shop All Kids Chairs
Virco
9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat
Mfr # 9012
Zoro # G104191878
product price: $70.89
/ea
Sold in multiples of 4 for $283.56
$283.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.25 in.
- Material Polyehtylene
- Width 14.75 in.
- Height 20.38 in.
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 9012
- Zoro # G104191878
- Country of Origin United States
- Category Kids Chairs
Dimensions
Length | 15.25 in. |
Width | 14.75 in. |
Height | 20.38 in. |
Details
Material | Polyehtylene |
Style | Classroom Chair |
Seat Color | Navy |
Frame | Chrome |
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436NEW)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Sky Blue Seat (9012)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- VIRCO Analogy® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (AN18)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Sky Blue Seat (9018)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- FANTASY FURNITURE Fantasy Furniture CR38 Fantasy Furniture Roundy Chair Microsuede Brown with ottoman (CR38)
- Virco Seating