Shop All Activity & Classroom Tables
Virco
72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge
Mfr # 50KID72ADJ
Zoro # G904191856
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Width 72 in.
- Height 24-32 in.
- Tabletop Color Grey Nebula Top / Black Edge
- Frame Color Silver Mist Upper Frame
- Material Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # 50KID72ADJ
- Zoro # G904191856
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 72 in. |
Length | 48 in. |
Height | 24-32 in. |
Details
Tabletop Color | Grey Nebula Top / Black Edge |
Frame Color | Silver Mist Upper Frame |
Material | Particle Board |
Description
Sturdy, Versatile And Supremely Capable, Our 5000 Series Activity Tables Feature Generously-Proportioned, Adjustable, Thick-Profile Legs. These Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- FLOORTEX Floortex FRECO124860EP EcoTex Enhanced Polymer Rectangular Chairmat for Hard Floor 48 x 60 in. (FRECO124860EP)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- VIRCO 72 in. X 30 in. X 22-30 in., Grey Nebula Top / Black Edge (483072)
- VIRCO 48 in. X 72 in. X 22-30 in., Grey Nebula Top / Black Edge (48KID72)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- FLASH FURNITURE White Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-WH-GG)
- Virco Activity & Classroom Tables