Shop All Activity & Classroom Tables
Virco
60 in. X 30 in. X 22-30 in., Grey Nebula Top / Black Edge
Mfr # 483060
Zoro # G904192143
product price: $253.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Height 22-30 in.
- Tabletop Color Grey Nebula Top / Black Edge
- Frame Color Black Upper Frame
- Material Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 483060
- Zoro # G904192143
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60 in. |
Length | 30 in. |
Height | 22-30 in. |
Details
Tabletop Color | Grey Nebula Top / Black Edge |
Frame Color | Black Upper Frame |
Material | Particle Board |
Description
Sturdy, Versatile And Supremely Capable, The 4000 Series Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking. Featuring Elegant, Adjustable Or Non-Adjustable Height, Thin-Profile Legs, Virco's 4000 Series Activity Tables Is A Great Addition To Collaborative Learning Environments.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Ice Stripper (5304469378)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- EAST WEST FURNITURE East West Furniture DLML5-SBR-C 5PC Kitchen Round Table with 2 Drop Leaves and 4 Ladder-back Chairs with Microfiber Upholstered Seat (DLML5-SBR-C)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- VIRCO 72 in. X 30 in. X 22-30 in., Grey Nebula Top / Black Edge (483072)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- VIRCO 48 in. X 72 in. X 22-30 in., Grey Nebula Top / Black Edge (48KID72)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- Virco Activity & Classroom Tables