Shop All Activity & Classroom Tables
Virco
60 in. X 24 in. X 24-32 in., Medium Oak Top / Black Edge
Mfr # 502460ADJ
Zoro # G304191869
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in.
- Length 24 in.
- Height 24-32 in.
- Tabletop Color Medium Oak Top / Black Edge
- Frame Color Black Upper Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # 502460ADJ
- Zoro # G304191869
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60 in. |
Length | 24 in. |
Height | 24-32 in. |
Details
Tabletop Color | Medium Oak Top / Black Edge |
Frame Color | Black Upper Frame |
Material | Particle Board |
Description
Sturdy, Versatile And Supremely Capable, Our 5000 Series Activity Tables Feature Generously-Proportioned, Adjustable, Thick-Profile Legs. These Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- VIRCO 72 in. X 30 in. X 22-30 in., Grey Nebula Top / Black Edge (483072)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- VIRCO 48 in. X 72 in. X 22-30 in., Grey Nebula Top / Black Edge (48KID72)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-0023-2-SQR-TBL-RED-R-GG)
- Virco Office & School Tables