Shop All Activity & Classroom Tables
Virco
60 in. X 24 in. X 22-30 in., Grey Nebula Top / Black Edge
Mfr # 482460
Zoro # G904192051
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Height 22-30 in.
- Tabletop Color Grey Nebula Top / Black Edge
- Frame Color Black Upper Frame
- Material Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # 482460
- Zoro # G904192051
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60 in. |
Length | 24 in. |
Height | 22-30 in. |
Details
Tabletop Color | Grey Nebula Top / Black Edge |
Frame Color | Black Upper Frame |
Material | Particle Board |
Description
Sturdy, Versatile And Supremely Capable, The 4000 Series Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking. Featuring Elegant, Adjustable Or Non-Adjustable Height, Thin-Profile Legs, Virco's 4000 Series Activity Tables Is A Great Addition To Collaborative Learning Environments.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GR Vinyl, Pool Twl (R08-GGX-XPN)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- BOSS Vinyl Ribbed Drafting Stool (B16533C-BK)
- VIRCO 48 in. X 72 in. X 22-30 in., Grey Nebula Top / Black Edge (48KID72)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-P-GG)
- Virco Activity & Classroom Tables