Shop All Breakroom & Cafeteria Tables
Virco
53.25 in. W, 144 in. L, 29 in. H, Particle Board Top, Medium Oak Top and Bench / Black Edge
Mfr # MTB172912
Zoro # G104191892
product price: $2,869.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,869.99
Free 30-Day Returns
Key Features
- Width 53.25 in.
- Length 144 in.
- Height 29 in.
- Tabletop Material Particle Board
- Tabletop Color Medium Oak Top and Bench / Black Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # MTB172912
- Zoro # G104191892
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 53.25 in. |
Length | 144 in. |
Height | 29 in. |
Details
Tabletop Material | Particle Board |
Tabletop Color | Medium Oak Top and Bench / Black Edge |
Frame Color | Chrome |
Description
Our Classic Mobile Stool Tables With Built-In Seating Are Convenient And Flexible. Specially Designed Torsion Bars Allow Tables Easy To Fold And Unfold, Quickly And Smoothly. Up-Lock And Down-Lock Mechanisms Combined With Heavy Duty Wheel Assemblies Allow For Simple Setting Up And Tearing Down.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- GLOBAL EQUIPMENT Interion Shop Stool with Footrest - Polyurethane - Black (A207TP)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- VIRCO 29.5 in. W, 96 in. L, 29 in. H, Particle Board Top, Grey Nebula Top and Bench / Black Edge (MTC8)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TKB4242PL47BE)
- REGENCY SEATING Regency Kahlo 48" Round Multipurpose Breakroom Tapered Leg Table, Grey/ Black (TPL48RNDGYBK)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL3030GYCM44GY)
- Virco Breakroom & Cafeteria Tables