Shop All Activity & Classroom Tables
Virco
36 in. X 60 in. X 17-25 in., Grey Nebula Top / Black Edge
Mfr # 483660LO
Zoro # G204191839
product price: $287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Height 17-25 in.
- Tabletop Color Grey Nebula Top / Black Edge
- Frame Color Black Upper Frame
- Material Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 483660LO
- Zoro # G204191839
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 36 in. |
Length | 60 in. |
Height | 17-25 in. |
Details
Tabletop Color | Grey Nebula Top / Black Edge |
Frame Color | Black Upper Frame |
Material | Particle Board |
Description
Sturdy, Versatile And Supremely Capable, The 4000 Series Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking. Featuring Elegant, Adjustable Or Non-Adjustable Height, Thin-Profile Legs, Virco's 4000 Series Activity Tables Is A Great Addition To Collaborative Learning Environments.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray (XSLT-T47)
- DUCK BRAND Bath Mat Softex 17X36Wht (393477)
- FOREVER LEAF 6 ft. Faux Bird of Paradise (FL01103)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- VIRCO 48 in. X 72 in. X 22-30 in., Grey Nebula Top / Black Edge (48KID72)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- GIFT MARK Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in. (T3071P)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3060-TRAP-OAK-T-P-GG)
- Virco Office & School Tables