Shop All Activity & Classroom Tables
Virco
36 in. X 24 in. X 24-32 in., Grey Nebula Top / Black Edge
Mfr # 502436ADJ
Zoro # G204191969
product price: $287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Width 36 in.
- Length 24 in.
- Height 24-32 in.
- Tabletop Color Grey Nebula Top / Black Edge
- Frame Color Silver Mist Upper Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 502436ADJ
- Zoro # G204191969
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 36 in. |
Length | 24 in. |
Height | 24-32 in. |
Details
Tabletop Color | Grey Nebula Top / Black Edge |
Frame Color | Silver Mist Upper Frame |
Material | Particle Board |
Description
Sturdy, Versatile And Supremely Capable, Our 5000 Series Activity Tables Feature Generously-Proportioned, Adjustable, Thick-Profile Legs. These Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- VULCAN HART Orifice Hoods, #50 (00-719951-00050)
- VIRCO 48 in. X 72 in. X 22-30 in., Grey Nebula Top / Black Edge (48KID72)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- VIRCO 72 in. X 30 in. X 22-30 in., Grey Nebula Top / Black Edge (483072)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- Virco Office & School Tables