Shop All Desks
Virco
34 in. W X 22-30 in. H, Metal Frame / Particle Board Top
Mfr # 765MBB
Zoro # G504192123
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 34 in.
- Overall Height 22-30 in.
- Material Metal Frame / Particle Board Top
- Tabletop Color Medium Oak Top
- Frame Color Black Upper Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 34 in. |
Overall Height | 22-30 in. |
Length | 20 in. |
Details
Material | Metal Frame / Particle Board Top |
Tabletop Color | Medium Oak Top |
Frame Color | Black Upper Frame |
Description
For spacious individual seating and storage, Virco's Jr. Executive Desk features a large 20" x 34" work surface, a generous side-mounted book compartment and a molded modesty panel.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- FLASH FURNITURE 12 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-12-GY-GG)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- VIRCO 24 in. W X 30 in. H, Particle Board (785)
- VIRCO 24 in. W X 31.38 in. H, Molded Polypropylene Shell (2400BR)
- VIRCO 24 in. W X 30 in. H, Martest 21® Hard plastic (3400BRM)
- VIRCO 24 in. W X 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 18.75 in. W X 30.5 in. H, Molded Polypropylene Shell (9700BR)
- VIRCO 24 in. W X 30.69 in. H, Polyehtylene (9400BR)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFLPL101CG)
- Virco Desks