Shop All Kids Chairs
Virco
3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat
Mfr # 3018
Zoro # G804191901
Sold in multiples of 4 for $535.96
Free Shipping & Returns
$535.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Martest 21® Hard plastic
- Length 21.5 in.
- Height 30.5 in.
- Width 18.75 in.
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # 3018
- Zoro # G804191901
- Country of Origin United States
- Category Kids Chairs
Dimensions
Length | 21.5 in. |
Height | 30.5 in. |
Width | 18.75 in. |
Details
Material | Martest 21® Hard plastic |
Style | Classroom Chair |
Frame | Chrome |
Seat Color | Wine |
Description
Fresh And Durable, The 3000 Series Is Constructed Of Colorfast, Scratch-Resistant, Flameproof Martest 21®. Hard Plastic Seats And Separate Backs Are Remarkably Chip-Resistant And Retain A Bright, Fresh Look Semester After Semester.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- MADISON PARK Monroe Shower Curtain - Red, 72 x 72 in. (MP70-221)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- VIRCO ZUMA® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (ZU418)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- Virco Seating