Shop All Breakroom & Cafeteria Tables
Virco
29.5 in. W, 96 in. L, 29 in. H, Particle Board Top, Grey Nebula Top and Bench / Black Edge
Mfr # MTC8
Zoro # G304192156
product price: $1,461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,461.99
Free 30-Day Returns
Key Features
- Width 29.5 in.
- Length 96 in.
- Height 29 in.
- Tabletop Material Particle Board
- Tabletop Color Grey Nebula Top and Bench / Black Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # MTC8
- Zoro # G304192156
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 29.5 in. |
Length | 96 in. |
Height | 29 in. |
Details
Tabletop Material | Particle Board |
Tabletop Color | Grey Nebula Top and Bench / Black Edge |
Frame Color | Black Frame |
Description
Virco's Convertible Bench Tables Have Built-In Seating And Are Convenient And Flexible. This Useful Table Can Work As Smaller Version Of Virco's Mobile Bench Tables Or Can Provide Bench-Style Seating With A Continuous Backrest. With A Factory-Installed Ganging Device On Certain Models (Notated With A G At The End Of The Model Number), 2 Convertible Bench Tables Can Be Ganged Together To Creates A Two-Sided Bench Table.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TKB4242PL47BY)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636WHBPBK)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-WALTB-2424-T2222-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- FLASH FURNITURE Glenbrook 36in. Round Table Top w/White or Gray Reversible Laminate Top (XU-RD-36-WHGY-GG)
- Virco Breakroom & Cafeteria Tables