Shop All Activity & Classroom Tables
Virco
24 in. X 36 in. X 17-25 in., Grey Nebula Top / Black Edge
Mfr # 482436LO
Zoro # G304192057
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17-25 in.
- Tabletop Color Grey Nebula Top / Black Edge
- Frame Color Silver Mist Upper Frame
- Material Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 482436LO
- Zoro # G304192057
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 24 in. |
Length | 36 in. |
Height | 17-25 in. |
Details
Tabletop Color | Grey Nebula Top / Black Edge |
Frame Color | Silver Mist Upper Frame |
Material | Particle Board |
Description
Sturdy, Versatile And Supremely Capable, The 4000 Series Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking. Featuring Elegant, Adjustable Or Non-Adjustable Height, Thin-Profile Legs, Virco's 4000 Series Activity Tables Is A Great Addition To Collaborative Learning Environments.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- HASTINGS HOME Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs (380096IHJ)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- VIRCO 48 in. X 72 in. X 22-30 in., Grey Nebula Top / Black Edge (48KID72)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- Virco Office & School Tables