Shop All Desks
Virco
24 in. W X 30 in. H, Martest 21® Hard plastic
Mfr # 3400BRM
Zoro # G404191974
product price: $331.99
/ea
Sold in multiples of 2 for $663.98
Free Shipping & Returns
$663.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24 in.
- Overall Height 30 in.
- Material Martest 21® Hard plastic
- Length 36 in.
- Tabletop Color Sandstone Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 in. |
Overall Height | 30 in. |
Length | 36 in. |
Details
Material | Martest 21® Hard plastic |
Tabletop Color | Sandstone Top |
Frame Color | Chrome |
Seat Color | Navy |
Description
Fresh and durable, Virco’s 3000 Series is constructed of colorfast, scratch-resistant, flameproof Martest 21®R. Hard plastic seats and separate backs are remarkably chip-resistant and retain a bright, fresh look semester after semester. Virco’s 3000 Series Combo Desk gives you the strength and long-lasting performance of Virco's hard plastic seats and backs. Offering a large work surface of 18" x 24", the 3000 Series Combo Desk helps you maximize classroom space.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- VIRCO 18.75 in. W X 30.5 in. H, Molded Polypropylene Shell (9700BR)
- VIRCO 24 in. W X 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 24 in. W X 30 in. H, Particle Board (785)
- VIRCO 24 in. W X 31.38 in. H, Molded Polypropylene Shell (2400BR)
- VIRCO 34 in. W X 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- VIRCO 24 in. W X 30.69 in. H, Polyehtylene (9400BR)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Mahogany, Woodgrain Laminate (H105890.NN)
- Virco Desks