Shop All Desks
Virco
24 in. W, 31.38 in. H, Molded Polypropylene Shell
Mfr # 2400BR
Zoro # G304192217
product price: $245.99
/ea
Sold in multiples of 2 for $491.98
Free Shipping & Returns
$491.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24 in.
- Overall Height 31.38 in.
- Material Molded Polypropylene Shell
- Tabletop Color Grey Nebula Top / Black Edge
- Length 38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 in. |
Overall Height | 31.38 in. |
Length | 38 in. |
Details
Material | Molded Polypropylene Shell |
Tabletop Color | Grey Nebula Top / Black Edge |
Frame Color | Chrome |
Seat Color | Black |
Description
Enduring Value, the 2000 Series offers classic styling plus long-lasting construction at an affordable price. Exceptional durability has kept it in service and a best-seller for decades. The 2000 Series Combo Desk features a 1-1/8" tubular steel frame with a spacious 18" x 24" high-pressure laminate work surface which makes these combo desks a classroom favorite.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- VULCAN HART Orifice Hood Lp (00-418051-00053)
- KENNEY MFG Curtain Rd Dbl28-48Offwt (KN521)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 24 in. W, 30 in. H, Martest 21® Hard plastic (3400BRM)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 18 in. W, 30.5 in. H, Martest 21® Hard plastic (3700BRM)
- VIRCO 18.75 in. W, 30.5 in. H, Molded Polypropylene Shell (9700BR)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- Virco Desks