Shop All Desks
Virco
24 in. W, 30.69 in. H, Polyehtylene
Mfr # 9400BR
Zoro # G604191927
product price: $258.99
/ea
Sold in multiples of 2 for $517.98
Free Shipping & Returns
$517.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24 in.
- Overall Height 30.69 in.
- Material Polyehtylene
- Frame Color Chrome
- Length 36.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 in. |
Overall Height | 30.69 in. |
Length | 36.5 in. |
Details
Material | Polyehtylene |
Frame Color | Chrome |
Tabletop Color | Grey Nebula Top / Black Edge |
Seat Color | Navy |
Description
An iconic original, the instantly recognizable 9000 Series Chair is a popular fixture in classrooms across the nation and around the world. The 9000 Series Combo Desk features a 1-1/8" tubular steel frame with a spacious 18" x 24" work surface which makes these chairs a hardworking classroom favorite.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- INFINITY INSTRUMENTS Prosaic 12 in. Business Clock, Silver (14529SV-830)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- VIRCO 24 in. W, 30 in. H, Particle Board (785)
- VIRCO 24 in. W, 30 in. H, Martest 21® Hard plastic (3400BRM)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 18 in. W, 30.5 in. H, Martest 21® Hard plastic (3700BRM)
- VIRCO 24 in. W, 31.38 in. H, Molded Polypropylene Shell (2400BR)
- WOODEN MALLET Fold-Away Wall Desk - Mahogany (WD17-21MH)
- Virco Desks