Shop All Desks
Virco
24 in. W, 30 in. H, Particle Board
Mfr # 785
Zoro # G204192089
product price: $135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns
$271.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24 in.
- Overall Height 30 in.
- Material Particle Board
- Frame Color Black Upper Frame
- Length 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 in. |
Overall Height | 30 in. |
Length | 18 in. |
Details
Material | Particle Board |
Frame Color | Black Upper Frame |
Tabletop Color | Grey Nebula Top / Black Edge |
Description
One of Virco's most popular open-front student desks, the 785 Series Student Desk is and adjustable height desk with an 18" x 24" top featuring a tubular steel frame and built-in book box.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- VIRCO 18.75 in. W, 30.5 in. H, Molded Polypropylene Shell (9700BR)
- VIRCO 18 in. W, 30.5 in. H, Martest 21® Hard plastic (3700BRM)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- VIRCO 24 in. W, 31.38 in. H, Molded Polypropylene Shell (2400BR)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- SAFCO 20 in D, 28" W, 42" H, Beige, Steel (1201BE)
- Virco Desks