Shop All Kids Chairs
Virco
2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat
Mfr # 2018
Zoro # G404191998
product price: $68.45
/ea
Sold in multiples of 4 for $273.80
$273.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Molded Polypropylene Shell
- Height 30 in.
- Width 18.75 in.
- Length 20 in.
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 2018
- Zoro # G404191998
- Country of Origin United States
- Category Kids Chairs
Dimensions
Height | 30 in. |
Width | 18.75 in. |
Length | 20 in. |
Details
Material | Molded Polypropylene Shell |
Style | Classroom Chair |
Frame | Chrome |
Seat Color | Wine |
Description
Enduring Value, The 2000 Series Offers Classic Styling Plus Long-Lasting Construction At An Affordable Price. Exceptional Durability Has Kept It In Service And A Best-Seller For Decades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- FLASH FURNITURE Black Ladder Stool-Mah Seat (2-XU-DG697BLAD-BAR-MAHW-GG)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Sky Blue Seat (9018)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue (ZFLROCK15)
- Virco Kids Chairs