Shop All Kids Chairs
Virco
2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat
Mfr # 2018
Zoro # G304191975
product price: $68.49
/ea
Sold in multiples of 4 for $273.96
$273.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in.
- Height 30 in.
- Material Molded Polypropylene Shell
- Width 18.75 in.
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 2018
- Zoro # G304191975
- Country of Origin United States
- Category Kids Chairs
Dimensions
Length | 20 in. |
Height | 30 in. |
Width | 18.75 in. |
Details
Material | Molded Polypropylene Shell |
Style | Classroom Chair |
Seat Color | Navy |
Frame | Chrome |
Description
Enduring Value, The 2000 Series Offers Classic Styling Plus Long-Lasting Construction At An Affordable Price. Exceptional Durability Has Kept It In Service And A Best-Seller For Decades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- GROSFILLEX Essenza Stacking Armchair, Orange (US118019)
- CLINTON Sea Life Wall Sticker (08-CC)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- VIRCO 2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (2018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- Virco Seating