Shop All Kids Chairs
Virco
2000 Series 16" Classroom Chair, 3rd - 4th Grade with Nylon Glides - Black Seat
Mfr # 2016
Zoro # G004191909
product price: $65.55
/ea
Sold in multiples of 4 for $262.20
$262.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27 in.
- Material Molded Polypropylene Shell
- Width 16.88 in.
- Length 20 in.
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 2016
- Zoro # G004191909
- Country of Origin United States
- Category Kids Chairs
Dimensions
Height | 27 in. |
Width | 16.88 in. |
Length | 20 in. |
Details
Material | Molded Polypropylene Shell |
Style | Classroom Chair |
Seat Color | Black |
Frame | Chrome |
Description
Enduring Value, The 2000 Series Offers Classic Styling Plus Long-Lasting Construction At An Affordable Price. Exceptional Durability Has Kept It In Service And A Best-Seller For Decades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- VIRCO ZUMA® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (ZU418)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- Virco Seating