Shop All Kids Chairs
Virco
2000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Wine Seat
Mfr # 2014
Zoro # G604191866
product price: $56.95
/ea
Sold in multiples of 4 for $227.80
$227.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Polypropylene Shell
- Width 14.75 in.
- Length 16.5 in.
- Height 23.63 in.
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 2014
- Zoro # G604191866
- Country of Origin United States
- Category Kids Chairs
Dimensions
Width | 14.75 in. |
Length | 16.5 in. |
Height | 23.63 in. |
Details
Material | Molded Polypropylene Shell |
Style | Classroom Chair |
Frame | Chrome |
Seat Color | Wine |
Description
Enduring Value, The 2000 Series Offers Classic Styling Plus Long-Lasting Construction At An Affordable Price. Exceptional Durability Has Kept It In Service And A Best-Seller For Decades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101CG)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- VIRCO 2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (2018)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- FLASH FURNITURE Blue Kids Adjustable Active Learning Stool (AY-9001S-BL-GG)
- Virco Seating