Shop All Desks
Virco
18.75 in. W, 30.5 in. H, Molded Polypropylene Shell
Mfr # 9700BR
Zoro # G304191883
product price: $246.99
/ea
Sold in multiples of 2 for $493.98
Free Shipping & Returns
$493.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 18.75 in.
- Overall Height 30.5 in.
- Material Molded Polypropylene Shell
- Length 31 in.
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 18.75 in. |
Overall Height | 30.5 in. |
Length | 31 in. |
Details
Material | Molded Polypropylene Shell |
Frame Color | Chrome |
Tabletop Color | Medium Oak Top |
Seat Color | Navy |
Description
Iconic Original The instantly recognizable 9000 Series chair is constructed from highly durable, long-lasting injection-molded polyethylene. These popular chairs are fixtures in thousands of classrooms across the nation and around the world.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 24 in. W, 30 in. H, Martest 21® Hard plastic (3400BRM)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- VIRCO 24 in. W, 30 in. H, Particle Board (785)
- VIRCO 18 in. W, 30.5 in. H, Martest 21® Hard plastic (3700BRM)
- VIRCO 24 in. W, 31.38 in. H, Molded Polypropylene Shell (2400BR)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97ES)
- Virco Desks