Shop All Desks
Virco
18.75 in. W, 30.5 in. H, Molded Polypropylene Shell
Mfr # 9700BR
Zoro # G204191952
Sold in multiples of 2 for $469.98
Free Shipping & Returns
$469.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 18.75 in.
- Overall Height 30.5 in.
- Material Molded Polypropylene Shell
- Length 31 in.
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 18.75 in. |
Overall Height | 30.5 in. |
Length | 31 in. |
Details
Material | Molded Polypropylene Shell |
Frame Color | Chrome |
Tabletop Color | Fusion Maple Top |
Seat Color | Navy |
Description
Iconic Original The instantly recognizable 9000 Series chair is constructed from highly durable, long-lasting injection-molded polyethylene. These popular chairs are fixtures in thousands of classrooms across the nation and around the world.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Wood Top, Wood Grain (XA-3096-BIRCH-M-GG)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- VIRCO 18.75 in. W, 30.5 in. H, Molded Polypropylene Shell (9700BR)
- VIRCO 24 in. W, 30 in. H, Particle Board (785)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- VIRCO 24 in. W, 31.38 in. H, Molded Polypropylene Shell (2400BR)
- VIRCO 24 in. W, 30 in. H, Martest 21® Hard plastic (3400BRM)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Sepia Walnut (HONPLRS4824LE1)
- Virco Desks