Shop All Desks
Virco
18 in. W, 30.5 in. H, Martest 21® Hard plastic
Mfr # 3700BRM
Zoro # G904192020
product price: $326.99
/ea
Sold in multiples of 2 for $653.98
Free Shipping & Returns
$653.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 18 in.
- Overall Height 30.5 in.
- Material Martest 21® Hard plastic
- Length 31 in.
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 18 in. |
Overall Height | 30.5 in. |
Length | 31 in. |
Details
Material | Martest 21® Hard plastic |
Frame Color | Chrome |
Tabletop Color | Sandstone Top |
Seat Color | Navy |
Description
The 3000 Series is constructed of color fast, scratch-resistant, flameproof Martest 21®. Hard plastic seats and separate backs are remarkable chip-resistant and retain a bright, fresh look semester after semester.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- FLASH FURNITURE Stand Up Lectern, Oak (MT-M8830-LECT-OAK-GG)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 18.75 in. W, 30.5 in. H, Molded Polypropylene Shell (9700BR)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- VIRCO 24 in. W, 30 in. H, Martest 21® Hard plastic (3400BRM)
- VIRCO 24 in. W, 31.38 in. H, Molded Polypropylene Shell (2400BR)
- LEGARE FURNITURE Legare Furniture LEGE-MPSM-209 Kids Complete Desk System Set - Pink (LEGE-MPSM-209)
- Virco Desks