Shop All Folding Chairs
Virco
168 Series Folding Chair with Plastic Caps - Mocha / Select Brown Vinyl
Mfr # 168
Zoro # G804192083
product price: $93.79
/ea
Sold in multiples of 4 for $375.16
Free Shipping & Returns
$375.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Brown
- Frame Color Mocha
- Overall Width 17.5 in.
- Overall Height 29.5 in.
- Overall Length 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 168
- Zoro # G804192083
- Country of Origin United States
- Category Folding Chairs
Dimensions
Overall Width | 17.5 in. |
Overall Height | 29.5 in. |
Overall Length | 18 in. |
Details
Seat Color | Brown |
Frame Color | Mocha |
Material | Steel |
Style | Folding Chair |
Description
Sturdy, Convenient Seating. Whether At School, Work Or Anywhere In Between, Folding Chairs Provide Quick, Convenient Seating At A Moment's Notice. Virco®'s 168 Series Steel Folding Chair Features A Vinyl Covered Seat And Back Pads. For An Outstanding Value In An Upholstered Folding Chair, Virco®'s 168 Series Steel Folding Chair Is An Excellent Choice.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leg Tip Rubber 1 Inch Black (FE-50636-PS)
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- VIRCO 162 Series Folding Chair with Plastic Caps - El Dorado Bronze (162)
- FLASH FURNITURE Folding Chair, Bubblegum Pink (HF3-PINK-GG)
- COSCO FOLDING CHAIR VINYL SAND (14-993-ANT4)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- FLASH FURNITURE Brown Fabric Banquet Chair (4-FD-C01-COPPER-008-T-02-GG)
- OFFICE STAR Folding Chair, Black, PK4 (FC8000NP-3)
- Virco Seating