Shop All Folding Chairs
Virco
162 Series Folding Chair with Plastic Caps - El Dorado Bronze
Mfr # 162
Zoro # G004191893
product price: $68.39
/ea
Sold in multiples of 4 for $273.56
$273.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color El Dorado Bronze
- Overall Length 18 in.
- Material Steel
- Overall Width 17.5 in.
- Overall Height 29.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 162
- Zoro # G004191893
- Country of Origin United States
- Category Folding Chairs
Dimensions
Overall Length | 18 in. |
Overall Width | 17.5 in. |
Overall Height | 29.5 in. |
Details
Seat Color | El Dorado Bronze |
Material | Steel |
Style | Folding Chair |
Description
Sturdy, Convenient Seating. Whether At School, Work Or Anywhere In Between, Folding Chairs Provide Quick, Convenient Seating At A Moment's Notice. Virco®'s 162 Series Steel Folding Chair Features A 7/8" Tubular Steel Frame That Is Reinforced With One U-Shaped Rear Leg Brace For Extra Strength. For An Outstanding Value In A Basic Folding Chair, Virco®'s 162 Series Steel Folding Chair Is An Excellent Choice.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Wood, Laminate, Walnut, Mid Century (I 2838)
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- BLUM Metabox C-15 3/4 Extension Sides High 20 in. White Set (320H5000C15)
- FLASH FURNITURE Replacement Seat for Black and Mahogany Resin Folding Chairs (50-LE-L-1-BK-SEAT-GG)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- LAWN CHAIR USA Lawn Chair USA-High Back Aluminum Beach Chairs (Pair)-Charleston Pattern (BC-C)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-BAS-GG)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, White (LE-L-4-WHITE-GG)
- FLASH FURNITURE Foldable Stool with Black Plastic Seat and Titanium Frame (2-DAD-YCD-30-GG)
- ZORO SELECT Steel Chair with Fabric Seat/Back, Beige (2W957)
- Virco Seating