Shop All Utility Stools
Virco
120 Series Adjustable Stool From 19" to 27" with Steel Glides - Wine Seat
Mfr # 1201927SG
Zoro # G704192169
product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns
$235.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 19-27 in.
- Material Steel Frame / Polypropylene Seat
- Frame Color Chrome
- Seat Color Wine
- Overall Width 17.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 1201927SG
- Zoro # G704192169
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 19-27 in. |
Overall Width | 17.88 in. |
Overall Depth | 17.88 in. |
Details
Material | Steel Frame / Polypropylene Seat |
Frame Color | Chrome |
Seat Color | Wine |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- GLOBAL INDUSTRIAL Anti Microbial Vinyl Spider Base Stool (516124)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- BOSS The DOT stool, Black (B210-BK)
- E COM Interion Polyurethane Tractor Stool W/ Foot Ring - Blue w/ Chrome Base (PTMBSL-CR-CF-CC-BLU)
- GLOBAL INDUSTRIAL Swivel Stool With Pneumatic Height Adjustment, Wooden (240150)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- Virco Seating