Shop All Utility Stools
Virco
120 Series Adjustable Stool From 19" to 27" with Steel Glides - Sky Blue Seat
Mfr # 1201927SG
Zoro # G904192181
product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns
$235.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 19-27 in.
- Material Steel Frame / Polypropylene Seat
- Overall Width 17.88 in.
- Frame Color Chrome
- Overall Depth 17.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 1201927SG
- Zoro # G904192181
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 19-27 in. |
Overall Width | 17.88 in. |
Overall Depth | 17.88 in. |
Details
Material | Steel Frame / Polypropylene Seat |
Frame Color | Chrome |
Seat Color | Sky Blue |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDLER Bar Stool Swivel - 7 Inch Square (100116)
- FLASH FURNITURE Round Fold Bar Table, Plastic, Rnd, White, 32", 31.5" W, 31.5" L, 43.5" H, Plastic Top, White (RB-32RB-BAR-GW-GG)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- HARDWARE RESOURCES White 7/8" Spacerx1-7/8" Overall Width - Holes are 1-3/8" Center to Center (530117)
- GLOBAL INDUSTRIAL Production Stool, Vinyl Upholstered, Black (240140BK)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- GLOBAL INDUSTRIAL All Purpose Scooter Stool, Vinyl, Black (240152BK)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- AYC GROUP Dayton Pedicure Stool, Black (LGR-PDSTL-10312-BLK)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- Virco Seating