Shop All Utility Stools
Virco
120 Series Adjustable Stool From 19" to 27" with Steel Glides - Navy Seat
Mfr # 1201927SG
Zoro # G404192186
Sold in multiples of 2 for $235.98
Free Shipping & Returns
$235.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 19-27 in.
- Material Steel Frame / Polypropylene Seat
- Frame Color Chrome
- Overall Depth 17.88 in.
- Seat Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # 1201927SG
- Zoro # G404192186
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 19-27 in. |
Overall Depth | 17.88 in. |
Overall Width | 17.88 in. |
Details
Material | Steel Frame / Polypropylene Seat |
Frame Color | Chrome |
Seat Color | Navy |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- BAXTON STUDIO Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set (219-6787-6050-ZORO)
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- REGENCY Regency Stool Kit (STKT1)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, 25 - 29H Seat, Black (240146)
- INTERION BY GLOBAL INDUSTRIAL Interion Synchro Work Stool, Fabric, 180 Degree Footrest, Black (506782BK)
- BOSS Black Caressoft Medical Stool (B240-BK)
- Virco Seating