Shop All Utility Stools
Virco
120 Series Adjustable Stool From 19" to 27" with Steel Glides - Black Seat
Mfr # 1201927SG
Zoro # G104192080
product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns
$235.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 19-27 in.
- Material Steel Frame / Polypropylene Seat
- Overall Width 17.88 in.
- Overall Depth 17.88 in.
- Seat Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 1201927SG
- Zoro # G104192080
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 19-27 in. |
Overall Width | 17.88 in. |
Overall Depth | 17.88 in. |
Details
Material | Steel Frame / Polypropylene Seat |
Seat Color | Black |
Frame Color | Chrome |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- BAMBOO54 Bamboo54 5403 4 Tier Bamboo Shelf - Natural Bamboo (5403)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 1 11/32 in (33.8 mm), Chrome (6492730140)
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- REGENCY SEATING Regency Sit-Stand Stool - Black - Brody Series (1950BK)
- TEMPLETON John Deere Logo Garage Stool (TE24277)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- GLOBAL INDUSTRIAL Tractor Seat & Chrome Stool, Vibrant Black (B1105797)
- Virco Seating