Shop All Utility Stools
Virco
120 Series 24" Stool with Nylon Glides - Wine Seat
Mfr # 12024
Zoro # G304192163
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23.88 in.
- Material Steel Frame / Plastic Seat
- Overall Width 16.63 in.
- Frame Color Chrome
- Overall Depth 16.63 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 12024
- Zoro # G304192163
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 23.88 in. |
Overall Width | 16.63 in. |
Overall Depth | 16.63 in. |
Details
Material | Steel Frame / Plastic Seat |
Frame Color | Chrome |
Seat Color | Wine |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- EZRED CHARGING CORD MS4000 (EZBIC-CORD)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- SAFCO Twixt Saddle Seat Stool, Sitting-Height (3005BV)
- INTERION BY GLOBAL INDUSTRIAL Interion Synchro Work Stool, Fabric, 180 Degree Footrest, Black (506782BK)
- GLOBAL INDUSTRIAL Interion Polyurethane Task Stool with Adjustable Arms, Black (250626A)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- GLOBAL INDUSTRIAL 18H Vinyl Padded Stool, Backless, Gray, 2PK (B2222428)
- NATIONAL PUBLIC SEATING Interion® Steel Shop Stool w/Backrest and Hardboard Seat Adjustable Height 19-27 - GRY - 2PK (244870)
- SEVILLE CLASSICS Work Stool, Pneumatic Stainless Steel (SHE18292)
- Virco Utility Stools