Shop All Utility Stools
Virco
120 Series 24" Stool with Nylon Glides - Sky Blue Seat
Mfr # 12024
Zoro # G304191982
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23.88 in.
- Material Steel Frame / Plastic Seat
- Overall Depth 16.63 in.
- Frame Color Chrome
- Overall Width 16.63 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 12024
- Zoro # G304191982
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 23.88 in. |
Overall Depth | 16.63 in. |
Overall Width | 16.63 in. |
Details
Material | Steel Frame / Plastic Seat |
Frame Color | Chrome |
Seat Color | Sky Blue |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE Thermal Blankets (30 count) (70200)
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- GLOBAL INDUSTRIAL Anti Microbial Vinyl Spider Base Stool (516124)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- SAFCO Stool Back Only, Black (6661BL)
- SAFCO Saddle Seat Lab Stool (3438BL)
- HON Prominent Hi-Back Task Stool, 28.1in Seat Height, Up to 250 lbs, Black (HONVL539MM10)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- Virco Seating