Shop All Utility Stools
Virco
120 Series 24" Stool with Nylon Glides - Navy Seat
Mfr # 12024
Zoro # G704192060
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23.88 in.
- Material Steel Frame / Plastic Seat
- Overall Width 16.63 in.
- Overall Depth 16.63 in.
- Seat Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 12024
- Zoro # G704192060
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 23.88 in. |
Overall Width | 16.63 in. |
Overall Depth | 16.63 in. |
Details
Material | Steel Frame / Plastic Seat |
Seat Color | Navy |
Frame Color | Chrome |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- LUXOR Endura 3 Shelf Black Presentation Cart with Cabinet 35 1/4"H (LP34CE-B)
- KASON Padlocking Body, Brushed Finish (10056L06021)
- BOSS Black Caressoft Medical Stool (B240-BK)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- INTERION BY GLOBAL INDUSTRIAL Interion Antimicrobial Shop Stool, Black (516124-AM)
- E COM Interion Polyurethane Tractor Stool W/ Foot Ring - Blue w/ Chrome Base (PTMBSL-CR-CF-CC-BLU)
- GLOBAL INDUSTRIAL 18H Vinyl Padded Stool, Backless, Gray, 2PK (B2222428)
- Virco Utility Stools