Shop All Utility Stools
Virco
120 Series 24" Stool with Nylon Glides - Black Seat
Mfr # 12024
Zoro # G004191985
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23.88 in.
- Material Steel Frame / Plastic Seat
- Overall Depth 16.63 in.
- Seat Color Black
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 12024
- Zoro # G004191985
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 23.88 in. |
Overall Depth | 16.63 in. |
Overall Width | 16.63 in. |
Details
Material | Steel Frame / Plastic Seat |
Seat Color | Black |
Frame Color | Chrome |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Polished Brass (01HC9002PB1)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- SEVILLE CLASSICS Work Stool, Pneumatic Stainless Steel (SHE18292)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- BOSS Black Fabric Drafting Stools with Footring (B1690-BK)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, Black, 21-25H Seat (240145)
- BOSS The DOT stool, Black (B210-BK)
- Virco Seating