Shop All Utility Stools
Virco
120 Series 18" Stool, 5th Grade - Adult with Nylon Glides - Wine Seat
Mfr # 12018
Zoro # G404192148
product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns
$209.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 17.88 in.
- Material Steel Frame / Plastic Seat
- Seat Color Wine
- Overall Depth 16.5 in.
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 12018
- Zoro # G404192148
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 17.88 in. |
Overall Depth | 16.5 in. |
Overall Width | 16.5 in. |
Details
Material | Steel Frame / Plastic Seat |
Seat Color | Wine |
Frame Color | Chrome |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Seat Cushion, 3" Memory Foam and Gel Layers, Removable Cover and Waterproof Lining-Support in Desk (396635KJO)
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- BOSS The DOT stool, Black (B210-BK)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- IPOWER Round Stool, White (FNCHARSTOOL01W)
- BOSS Black Fabric Drafting Stools with Footring (B1690-BK)
- E COM Interion® Polyurethane Tractor Stool With Seat Tilt - Black w/ Chrome Base (PTMBSO-CR-NF-CC)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- BOSS Grey Caressoft Medical Stool (B240-GY)
- Virco Seating