Shop All Utility Stools
Virco
120 Series 18" Stool, 5th Grade - Adult with Nylon Glides - Sky Blue Seat
Mfr # 12018
Zoro # G404192063
product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns
$209.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 17.88 in.
- Material Steel Frame / Plastic Seat
- Overall Width 16.5 in.
- Frame Color Chrome
- Seat Color Sky Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 12018
- Zoro # G404192063
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 17.88 in. |
Overall Width | 16.5 in. |
Overall Depth | 16.5 in. |
Details
Material | Steel Frame / Plastic Seat |
Frame Color | Chrome |
Seat Color | Sky Blue |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- MITYLITE Table Cart, Upright (CRTRTUBLK2)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- GLOBAL INDUSTRIAL Swivel Stool With Pneumatic Height Adjustment, Wooden (240150)
- POWERBUILT Pb Industrial Design Shop Stool (240375)
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- Virco Seating