Shop All Utility Stools
Virco
120 Series 18" Stool, 5th Grade - Adult with Nylon Glides - Navy Seat
Mfr # 12018
Zoro # G204192140
product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns
$209.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 17.88 in.
- Material Steel Frame / Plastic Seat
- Overall Width 16.5 in.
- Seat Color Navy
- Overall Depth 16.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # 12018
- Zoro # G204192140
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 17.88 in. |
Overall Width | 16.5 in. |
Overall Depth | 16.5 in. |
Details
Material | Steel Frame / Plastic Seat |
Seat Color | Navy |
Frame Color | Chrome |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- BLACKCANYON OUTFITTERS Childrens Neck Pillow Assortment (BCO6878)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- FLASH FURNITURE Gaming Chair, Padded Arms, Pink (CH-00095-PK-GG)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- PRIME-LINE WORKPRO Garage Shop Stool, Swivel Cushion Seat, Black Powder Coated Legs & Footrest (W112003)
- E COM Interion Polyurethane Tractor Stool W/ Foot Ring - Blue w/ Chrome Base (PTMBSL-CR-CF-CC-BLU)
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- E COM Interion ESD Polyurethane Tractor Stool W/ Foot Ring - Black w/ Black Base (GT827FSLESD)
- Virco Utility Stools