Shop All Utility Stools
Virco
120 Series 18" Stool, 5th Grade - Adult with Nylon Glides - Black Seat
Mfr # 12018
Zoro # G504192062
Sold in multiples of 2 for $209.98
Free Shipping & Returns
$209.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 17.88 in.
- Material Steel Frame / Plastic Seat
- Seat Color Black
- Overall Width 16.5 in.
- Overall Depth 16.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # 12018
- Zoro # G504192062
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 17.88 in. |
Overall Width | 16.5 in. |
Overall Depth | 16.5 in. |
Details
Material | Steel Frame / Plastic Seat |
Seat Color | Black |
Frame Color | Chrome |
Style | Stool W/ Glides |
Description
Stools For Every Environment. Virco® 120 Series Stools Feature A Tubular Steel Frame And Soft Plastic Seat And Are Available In Fixed And Adjustable Heights.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17B)
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- SHOPSOL Tool Trolley with Removable Trays, Supports Up to 250 lb, 21 in. Seat Height, Black (1010277)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- HON Prominent Hi-Back Task Stool, 28.1in Seat Height, Up to 250 lbs, Black (HONVL539MM10)
- BAXTON STUDIO Yashiya Mid-century Grey Upholstered Ottoman Stool (123-6819)
- INTERION BY GLOBAL INDUSTRIAL Interion Ergo Work Stool, Fabric, 180 Degree Footrest, Black (506779BK)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- Virco Seating