Shop All Utility Knives
Virax
Tube Cutter, Retractable 6" L
Mfr # VX210471
Zoro # G4740911
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Soft Touch
- Application General Purpose
- Blade Operation Retractable
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virax
- MFR # VX210471
- Zoro # G4740911
- Country of Origin France
- Category Utility Knives
Dimensions
Overall Length | 6" |
Details
Item | Tube Cutter |
Handle Type | Soft Touch |
Application | General Purpose |
Blade Operation | Retractable |
Description
Tube Cutter,Stainless Steel,1/8 In.- 1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Variable Speed Rotary Tool Kit (110V) (PT-5501A)
- GRAY TOOLS 1000V Insulated Open End Wrench, 6mm, 1000V Insulated (MEBO6-I)
- ZORO SELECT Internal thread repair tool with 11/16 - 13/16" capacity (NES23)
- HYDE Scraper, Stiff, 3", Brass (12055)
- SURTEK Plastic 7 Knife Utility Cutter 25Mm (CUTF25)
- IRWIN Folding Utility Knife Utility, 6 in L (1858318)
- TOUGHBUILT 6.5 in. Retractable Reloading Utility Knife Black 1 pc (TB-H4S2-03-6BES)
- STANLEY Retractable Utility, 9-1/4 in L (DWHT10046)
- CREWSAFE Lizard 6'' Orange Safety Utility Knife / Box Cutter LZ-S, 6PK (359LZS)
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- STANLEY Precision Safety Cutter Safety Blade, 7 in L (FMHT10362)
- Virax Knives, Cutters & Snips