Shop All Safety Sleeves
Viqua
E4 Replacement Sleeve
Mfr # 602733
Zoro # G211588714
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Viqua
- MFR # 602733
- Zoro # G211588714
- Country of Origin Canada
- Category Safety Sleeves
Description
Genuine Viqua quartz sleeve for a Viqua 28/Pro7/E/E4/Plus model systems. The UVMax 602733 Quartz sleeve provides thermal protection for the system UV lamp and protects it from possible water damage. The quartz material used in Viqua 28/Pro7/E/E4/Plus systems quartz sleeve is a 100% fused silica which lends to the sleeve's high UV light transmittance through the water. Each Trojan 602733 quartz sleeve is tested, ensuring that the lamp delivers the appropriate intensity for your Trojan System. You should replace the sleeve if it fouled or is broken.Used in...Viqua IHS22-E4UVMax Model E, E+, E4, E4+ SystemsDomed on One End
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
- ILC Replacement for Singer 503a replacement light bulb lamp, 2PK (503A SINGER)
- ILC Replacement for Radium Ral2 35w/240/o/s14s replacement light bulb lamp (RAL2 35W/240/O/S14S RADIUM)
- FEIT ELECTRIC SECURITY LIT LED BRNZ 6"" (73702)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 4000K (LED-7322-40K-G3)
- VIQUA E4 Lamp/Sleeve Combo Kit (602810-103)
- ILC Replacement for Biolite / Cuno 56058-34 Quartz Sleeve replacement light bulb lamp (56058-34 QUARTZ SLEEVE BIOLITE / CUNO)
- ILC Replacement for Trojan Technologies 792934 Quartz Sleeve (792934 QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- ILC Replacement for Viqua Qs-064 Quartz Sleeve replacement light bulb lamp (QS-064 QUARTZ SLEEVE VIQUA)
- LUMAPRO Sleeve, Safety, 48 In, Clear (3V319)
- ILC Replacement for Trojan 602976 Quartz Sleeve replacement light bulb lamp (602976 QUARTZ SLEEVE TROJAN)
- Viqua Safety Sleeves