Shop All Fire Hose Accessories
Viper
VTE industrial lightweight composite nozzle. 1" NST, 30 GPM, Red
Mfr # VTE1550GR
Zoro # G1467647
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Composite
- For Use With Water and Foam
- Standards NFPA
- Inlet Size 1 in
- Finish Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # VTE1550GR
- Zoro # G1467647
- Country of Origin Spain
- Category Fire Hose Accessories
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Body Material | Composite |
For Use With | Water and Foam |
Standards | NFPA |
Finish | Polycarbonate |
Color | Black |
Thread Type | NH |
Activates By | Twist |
Maximum Pressure | 100 psi |
Grip Type | No Grip |
Base Type | Rigid |
Maximum Flow Rate | 30 gpm |
Product Type | Nozzle |
Nozzle Option | Constant Pressure (Automatic) |
Spray Pattern | Fog/Straight Stream |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Composite, Grip Type No Grip, Inlet Size 1 in, Maximum Flow Rate 30 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Polycarbonate, For Use With Water and Foam, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 100 Pairs (318-1001)
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, Medium (Size 8), 1 Pair (70-765)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- MOON AMERICAN Fire Hose Double Male Nipple - 2 In. NPT X 2-1/2 In. NH - Brass (358-2062521)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- AIGNEP USA Pin Rack Nipple, 1-1/2 In (5358-1521)
- CAMPBELL MFG Campbell 3/4 in. Hose X 3/4 in. FPT Cast Iron Hydrant (YH-2LF)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA2575T)
- Viper Fire Protection