Shop All Fire Hose Accessories
Viper
Select Nozzle, 1 1/2" NST, 30-60-95-125 GPM
Mfr # SG3012G
Zoro # G1467577
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Water and Foam
- Inlet Size 1 1/2 in
- Standards NFPA
- Thread Type NH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # SG3012G
- Zoro # G1467577
- Country of Origin Spain
- Category Fire Hose Accessories
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Body Material | Aluminum |
For Use With | Water and Foam |
Standards | NFPA |
Thread Type | NH |
Finish | Anodized Aluminum |
Color | Black |
Maximum Pressure | 100 psi |
Maximum Flow Rate | 30 gpm, 60 gpm, 95 gpm, 125 gpm |
Grip Type | Pistol |
Nozzle Option | Adjustable Gallonage |
Base Type | Swivel |
Spray Pattern | Fog/Straight Stream |
Product Type | Nozzle |
Activates By | Shutoff Handle |
Description
Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Swivel, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 30 gpm, 60 gpm, 95 gpm, 125 gpm, Maximum Pressure 100 psi, Nozzle Option Adjustable Gallonage, Product Type Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Anodized Aluminum, For Use With Water and Foam, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-01)
- PORTWEST Classic Rain Jacket, XL (US440)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9- Green Board / Black Shadows No Broom (HSB-V9-GREEN-BO)
- MOON AMERICAN Angle Hose Valve, Brass (171-1561)
- DIXON Five Hole Hydrant Wrench (PHW)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 6 In.W, Red (137-2)
- Viper Fire Protection