Shop All Fire Hose Accessories
Viper
Plain Tip, 5/8" orifice, 1" NST
Mfr # PT1-675
Zoro # G1467778
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Water and Foam
- Standards NFPA
- Inlet Size 1 in
- Color No Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # PT1-675
- Zoro # G1467778
- Country of Origin Spain
- Category Fire Hose Accessories
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 5/8 in |
Details
Item | Fire Hose Nozzle |
Body Material | Aluminum |
For Use With | Water and Foam |
Standards | NFPA |
Color | No Bumper |
Finish | Anodized Aluminum |
Thread Type | NH |
Base Type | Rigid |
Maximum Flow Rate | 116 gpm |
Activates By | Constant On |
Product Type | Tip |
Nozzle Option | Constant Pressure (Automatic) |
Maximum Pressure | 100 psi |
Spray Pattern | Solid Stream |
Grip Type | No Grip |
Description
Fire Hose Nozzle, Activates By Constant On, Base Type Rigid, Body Material Aluminum, Grip Type No Grip, Inlet Size 1 in, Maximum Flow Rate 116 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Tip, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 5/8 in, Bumper Color No Bumper, Finish Anodized Aluminum, For Use With Water and Foam, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QRW15A000)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Clean Your Tables Sign, Portrait (OS-NS-D-1218-V-10643)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- JANDORF Bushing Nyl 3/4X5/8 Blk (61438)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- DIXON FNPT 3"x MNST 2-1/2", Hex Nipple BR (FM3025F)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 2-1/2 NH Female X 1-1/2 NPT Male- Brass (363-2521561)
- GROVES Fire Hose Rack, Steel, 3000 ft. (HC-96-3T)
- Viper Fire Protection