Viper Industries

Viper Towel Holder


original price: $7.85
6% off
new price: $7.34
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dispenser Height 1.25 in
  • Length 3.25 in
  • Paper Towel Width 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dispenser Height 1.25 in
Length 3.25 in
Paper Towel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.