Shop All Fire Hose Accessories
Viper
Industrial lightweight composite nozzle. 1 1/2" NST, 95 GPM, Red
Mfr # VTE2510GR
Zoro # G1467629
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Composite
- For Use With Water and Foam
- Standards NFPA
- Inlet Size 1 1/2 in
- Thread Type NH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # VTE2510GR
- Zoro # G1467629
- Country of Origin Spain
- Category Fire Hose Accessories
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Body Material | Composite |
For Use With | Water and Foam |
Standards | NFPA |
Thread Type | NH |
Finish | Polycarbonate |
Color | Black |
Grip Type | No Grip |
Activates By | Twist |
Maximum Pressure | 100 psi |
Product Type | Nozzle |
Maximum Flow Rate | 95 gpm |
Base Type | Rigid |
Nozzle Option | Constant Pressure (Automatic) |
Spray Pattern | Fog/Straight Stream |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Composite, Grip Type No Grip, Inlet Size 1 1/2 in, Maximum Flow Rate 95 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Polycarbonate, For Use With Water and Foam, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT (MFXG419VS)
- FRIO Insulin Cooling Extra Small Wallet- Burgundy- 5.5 in. x 5 in. (1130GlauBurg)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Recycled Aluminum, Red, White (U7-1069-RA_10X7)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (48-73-5052)
- JANDORF Bushing Nyl 3/4X5/8 Blk (61438)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- DIXON Single Jacket Fire Hose, 1-1/2 in, NST NH, 25 ft L, 225 psi Working, Polyester (A515-25RAF)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 4 In.W, Red (132-3)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 7-1/2 In. - Red Vinyl (138-2)
- MOON AMERICAN Fire Hose Combination Spanner Wrench - 1/4 In. - 4 In. - Aluminum (869-4)
- Viper Fire Hose Accessories