Shop All Fire Hose Accessories
Viper
HD Shut-Off Ball Valve, 1" NST x 1" NST, 1" Waterway
Mfr # BDVB1560
Zoro # G1467708
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Water and Foam
- Standards NFPA
- Inlet Size 1 in
- Color No Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viper
- MFR # BDVB1560
- Zoro # G1467708
- Country of Origin Spain
- Category Fire Hose Accessories
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Body Material | Aluminum |
For Use With | Water and Foam |
Standards | NFPA |
Color | No Bumper |
Finish | Anodized Aluminum |
Thread Type | NH |
Grip Type | Pistol |
Maximum Pressure | 100 psi |
Spray Pattern | Open Bore |
Activates By | Shutoff Handle |
Base Type | Swivel |
Product Type | Ball Valve |
Description
Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Swivel, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 in, Maximum Flow Rate Not Applicable, Maximum Pressure 100 psi, Nozzle Option Not Applicable, Product Type Ball Valve, Spray Pattern Open Bore, Thread Type NH, Waterway Diameter 1 in, Bumper Color No Bumper, Finish Anodized Aluminum, For Use With Water and Foam, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Neoprene Knee Support, One Size, PK12 (207247)
- MILLER ELECTRIC Welding Jacket, Black/Navy, 3XL (247119)
- SAS SAFETY GOGGLE ZION X GREY LENS SAFETY (SA5104-02)
- SPILLTECH Oil-Only Contractor Grade Roll (WR-M)
- JANDORF Bushing Nyl 3/4X5/8 Blk (61438)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- DIXON Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2" (FM25F25T)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- AIGNEP USA Pin Rack Nipple, 1-1/2 In (5358-1521)
- Viper Fire Protection